ITW 4 in. - 7 in. X 10-3/4 in. X 5 in. Rubber Pipe Flashing #5

B4016910

Manufacturer Part #: 4016910

Diameter

10-3/4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Made of long-life, flexible, weatherproof gray EPDM rubber that will not crack or break
  • Flexible, corrosion resistant aluminum base
  • Pipe diameter marking indication
  • Adjustable pleated cone allows for flexibility
  • Fits pipes with an outside diameter of 4" to 7"

SPECIFICATIONS

Base Diameter
10-3/4 in
Diameter
10-3/4 in
Height
5 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday