4 in. - 7 in. X 10-3/4 in. X 5 in. Silicone Pipe Flashing #5
4 in. - 7 in. X 10-3/4 in. X 5 in. Silicone Pipe Flashing #5
Package Quantity Info:
EA: 1 IP: 1 CA: 5 PT: 345-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flexible, corrosion resistant aluminum base conforms to any configuration
- Pipe diameter marking indication
- Made of long-life, flexible, weatherproof red silicone rubber
- Used for high temperature up to 350°F
- Adjustable pleated cone allows for flexibility
Specifications
- Diameter:
- 10-3/4 in
- Fits Pipe Size:
- 4 in - 7 in
- Height:
- 5 in
- Material:
- Rubber