ITW 6 in. - 11 in. X 14-1/2 in. X 6 in. Rubber Pipe Flashing #7

B4020910

Diameter

14-1/2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Adjustable pleated cone allows for flexibility
  • Fits pipes with an outside diameter of 6" to 11"
  • Flexible, corrosion resistant aluminum base
  • Made of long-life, flexible, weatherproof gray EPDM rubber that will not crack or break
  • Pipe diameter marking indication

SPECIFICATIONS

Base Diameter
14-1/2 in
Diameter
14-1/2 in
Height
6 in
Material
Rubber

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday