6 x 8 in. Antimicrobial Hand Sanitizer Wipe in Blue and White
6 x 8 in. Antimicrobial Hand Sanitizer Wipe in Blue and White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dissolves Bio-film
- Prevents cross-contamination
- Scrubs®hand sanitizer wipes kill 99.9% of germs in seconds
- Wipe dimensions: 6" x 8"
- Broad spectrum
- Can be used where soap and water are not available
- Helps reduce the risk of infection and disease
- Replaces alcohol gels, which do not remove contaminants
Specifications
- Application:
- Hand Wash
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue, White
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Length:
- 6 in
- Material:
- Cloth
- Product Type:
- Sanitizing Hand Wipes
- Size:
- 6 in x 8 in
- Width:
- 8 in