7 in. - 13 in. X 16-1/2 in. Rubber Pipe Flashing #8
7 in. - 13 in. X 16-1/2 in. Rubber Pipe Flashing #8
Package Quantity Info:
EA: 1 IP: 1 CA: 5-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Flexible, corrosion resistant aluminum base conforms to any panel configuration.
- EPDM and silicone will not crack or break.
- Made of long-life flexible, weatherproof gray EPDM rubber or red silicone.
- EPDM has a continuous service temperature range of -65?F to +250?F (grey in color).
- One piece construction is easy to install.
- Pleated cone adjusts to any roof pitch and allows for complete flexibility.
- Designed for 1/4" to 18" diameter pipes.
- Pipe diameter markings are clearly indicated for accurate fitting.
- Proven resistance to ozone and ultra-violet light.
- Silicone has a continuous service temperature range of -40?F to +350?F (red in color).
Specifications
- Diameter:
- 16-1/2 in
- Height:
- 6 in
- Material:
- Rubber