7 in. - 13 in. X 16-1/2 in. X 6 in. Silicone Pipe Flashing #8

You last purchased this on
 
ITW

7 in. - 13 in. X 16-1/2 in. X 6 in. Silicone Pipe Flashing #8

This product requires certification to purchase.
Brand image
You last purchased this on
 
ITW

7 in. - 13 in. X 16-1/2 in. X 6 in. Silicone Pipe Flashing #8

  • Fast #
  • Part #B4038910
  • Item #1870278
  • Manufacturer Part #4038910
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Flexible, corrosion resistant aluminum base conforms to any configuration
  • Pipe diameter marking indication
  • Made of long-life, flexible, weatherproof red silicone rubber
  • Used for high temperature up to 350°F
  • Adjustable pleated cone allows for flexibility
  • Requires Certification

Documents


Specifications

Diameter:
16-1/2 in
Fits Pipe Size:
7 in - 13 in
Height:
6 in
Material:
Rubber