2-1/2 in. Steel Self Drilling and 3/8 in. Self-Tapping Rod

You last purchased this on
 
ITW

2-1/2 in. Steel Self Drilling and 3/8 in. Self-Tapping Rod

This product requires certification to purchase.
Brand image
You last purchased this on
 
ITW

2-1/2 in. Steel Self Drilling and 3/8 in. Self-Tapping Rod

  • Fast #
  • Part #B8043957
  • Item #1867753
  • Manufacturer Part #8043957
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 25 – for example, 25, 50, 75, and so on.
Order in multiples of 25
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Quick installation into steel range from 20 gauge-3/16" thicknesses
  • No pre-drilling required
  • Made with Teks® self-drilling fasteners
  • Saves time from traditional methods and reduces installation costs
  • Requires Certification

Specifications

Application:
Fire Protection
Coating:
Painted
Length:
2-1/2 in
Material:
Steel
Product Type:
Hanger Material