0 items

ITW Ancor® Lite 3/8 in. Straight Nylon Dry Wall Anchor in White 100 Pack

B5006902

Diameter

3/8 in

$8.67

per PACK
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Collection
Ancor® Lite
Color Finish
White
Diameter
3/8 in
Drive Type
Phillips
FM Approved
No
Fitting Size 1
3/8 in
Fitting Sizes
3/8 in
Fitting Type
Straight
Length
1-31/100 in
Material
Plastic
Material Type
Nylon
NSF Certified
No
Package Quantity
Pack of 100
Thickness
3/8 in
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday