0 items

ITW Sammys® GST 3/8 in. Wood Vertical Rod Anchor

B800957

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Allows engineering of systems with fewer attachment points
  • Ensures correct installation torque
  • Holds from 210-2275 lbs
  • One step installation process, no predrilling required
  • Reduces installation time and cost
  • Reduces occurrences of fastener failure due to over driving

SPECIFICATIONS

Collection
Sammys® GST
Length
1 in
Material
Steel
Rod Size In
3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday