0 items

ITW Sammys® SWD Horizontal Threaded Rod Anchor for Steel

B80557

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Attaches to the side of wood elements for horizontal mounting
  • Attachment angle provides more attachment locations for designers and specifiers
  • Ensures correct installation torque
  • One step installation process, no predrilling required
  • Reduces installation time and cost
  • Reduces occurrences of fastener failure due to over driving

SPECIFICATIONS

Collection
Sammys® SWD
Color Finish
Red
Grade
C
Head Diameter
0.625
Length
1 in
Material
Steel
Rod Size In
3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday