ITW Buildex

Sammys® 1/2 in. Vertical Threaded Rod Anchor

Part #B8031925  |  Manufacturer Part #8031925

Rod Size In :

3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Teks Drill Point technology delivers one step installation process
  • Quick to install into steel range from20 gaugeto 1/2" thicknesses.
  • Saves time from traditional methods and reduces installation costs
  • Ensures correct installation torque
  • Reduces occurrences of fastener failure due to over driving

Documents

Specifications

Coating: Electroplated Zinc

Collection: Sammys®

Color Finish: Red

Color Finish Category: Reds

Length: 2 in

Material: Steel

Rod Size In : 3/8 in

UL Listed: Yes