#14 Non-Magnetic Nut Driver 1-Piece
#14 Non-Magnetic Nut Driver 1-Piece
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: 1 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Used for installation of anchors into the bottom of wood, concrete or steel substrates
- Ensures correct installation torque
- Color Coded by size For Quick Selection on the Job
- Reduces occurrences of fastener failure due to over driving
- Spin-off feature provides fast and safe installation
Specifications
- Application:
- Anchor Installation
- Bit Diameter(s) (In):
- 63/100 in
- Bit Sizes:
- 63/100 in
- Coating:
- Painted
- Color Finish Name:
- Black
- Drill Bit Type:
- Driver
- Drive Size:
- 14
- GSA Approved:
- No
- Magnetic:
- No
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Product Type:
- Hanger Material
- Rod Size (in):
- 1/4 in
- Shank Size:
- 1/4 in
- Shank Style:
- Hex
- Tool Type:
- Nut Driver
- UL Listed:
- Yes
- Weight:
- 0.1 lb