2 in. Climaseal® and Electro-zinc Self-Drilling & Tapping Screw
2 in. Climaseal® and Electro-zinc Self-Drilling & Tapping Screw
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quick to install into steel range from 20 gauge to 1/2" thicknesses.
- Saves time from traditional methods and reduces installation costs
- Teks Drill Point technology delivers one step installation process
- Holds from 446-3125 lbs
- No predrilling required
- Allows specifiers and designers to engineer systems with fewer attachment points
- Reduces occurrences of fastener failure due to over driving
- Ensures correct installation torque
Documents
Specifications
- Application:
- Fire Protection, Threaded Rod
- Coating:
- Climaseal®, Electro-zinc
- Diameter:
- 5/16 in
- Drive Type:
- Nut
- Grade:
- C1022;C1010
- Head Diameter:
- 0.625
- Installation Type:
- Vertical Mount
- Length:
- 2 in
- Material:
- Steel
- Product Type:
- Hanger Material
- Rod Size (in):
- 1/4 in
- Tool Type:
- Rod