ITW Buildex

Sammys® DST 1-1/2 in. Vertical Threaded 3/8 in. Rod Anchor for Steel

Part #B8041957  |  Manufacturer Part #8041957

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Teks Drill Point technology delivers one step installation process
  • Quick to install into steel range from20 gaugeto 1/2" thicknesses.
  • Saves time from traditional methods and reduces installation costs
  • Ensures correct installation torque
  • Reduces occurrences of fastener failure due to over driving
  • Reduces occurrences of fastener failure due to over driving

Specifications

Coating: Zinc

Collection: Sammys® DST

Color Finish: Orange

Color Finish Category: Oranges

Drive Size: 14 in

Grade: C

Length: 1-1/2 in

Material: Steel

Rod Size In : 3/8 in

Type: B8041957