5/16 x 1-3/4 in. Climaseal® and Electro-zinc Steel Nut Rod Anchor
Sammys® Swivel Head™ 5/16 x 1-3/4 in. Climaseal® and Electro-zinc Steel Nut Rod Anchor
Frequently Purchased Together
Product Details
- Reduces installation time and cost
- Allows engineering of systems with fewer attachment points
- One step installation process, no predrilling required
- Ensures correct installation torque
- Provides more attachment locations for designers and specifiers
- Attaches to the side of wood elements
- 94 degree attachment angle
- No predrilling required
- Assembled in the U.S.A
- Reduces occurrences of fastener failure due to over driving
Documents
Specifications
- Application:
- Concrete, Wood
- Coating:
- Climaseal™, Electro-zinc
- Collection:
- Sammys® Swivel Head™
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Diameter:
- 5/16 in
- Drive Type:
- Nut
- FM Approved:
- No
- Grade:
- C1022
- Length:
- 1-3/4 in
- Material:
- Steel
- Product Type:
- Rod Anchor
- Rod Size (in):
- 3/8 in
- UL Listed:
- Yes
- Work Load Limit:
- 2852 lb