Sammys® SWD 1 in. Horizontal Threaded Rod Anchor for Steel

Part #B8050957  |  Item #1867768  |  Manufacturer Part #8050957

$ 28.00

25 EA / $1.12 EACH

28.0

(Pricing is for 1 in)

Length

Order in multiples of 25

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Teks Drill Point technology delivers one step installation process
  • Quick to install into steel range from20 gaugeto 1/2" thicknesses.
  • Saves time from traditional methods and reduces installation costs
  • Ensures correct installation torque
  • Reduces occurrences of fastener failure due to over driving
  • Reduces occurrences of fastener failure due to over driving
  • One step installation process, no predrilling required

Specifications

Coating: Blue Climaseal™

Collection: Sammys® SWD

Color Finish: Red

Color Finish Category: Reds

Grade: C

Length: 1 in

Material: Steel

Rod Size In : 1/2 in

Type: B8050957