Sammys® SWDR 1-1/4 x 3/8 in. Steel Horizontal Rod Hanger for Steel, 25 Pack

Part #B8056957  |  Item #1867763  |  Manufacturer Part #8056957

$ 30.50

25 EA / $1.22 EACH

30.5

Length:

1-1/4 in
Order in multiples of 25

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Teks Drill Point technology delivers one step installation process
  • Quick to install into steel range from20 gaugeto 1/2" thicknesses.
  • Saves time from traditional methods and reduces installation costs
  • Ensures correct installation torque
  • Reduces occurrences of fastener failure due to over driving
  • Reduces occurrences of fastener failure due to over driving

Specifications

Application: Fire Protection

Coating: Painted

Collection: Sammys® SWDR

Color Finish: Red

Color Finish Category: Reds

Length: 1-1/4 in

Material: Steel

Product Type: Hanger Material

Rod Size In : 1/2 in

UL Listed: Yes