1/4 x 2 in. Electro-zinc Steel Nut Rod Anchor

You last purchased this on
 
ITW Buildex

Sammys® Sidewinder® 1/4 x 2 in. Electro-zinc Steel Nut Rod Anchor

  • Fast #
  • Part #B8021957
  • Item #1867765
  • Manufacturer Part #8021957
4.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
ITW Buildex

Sammys® Sidewinder® 1/4 x 2 in. Electro-zinc Steel Nut Rod Anchor

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: 25 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Quick to install into steel range from 20 gauge to 1/2 in thicknesses
  • Saves time from traditional methods and reduces installation costs
  • Teks drill point technology delivers one step installation process
  • Holds from 446-3125 lbs
  • Assembled in the U.S.A
  • Reduces occurrences of fastener failure due to over driving
  • Ensures correct installation torque
  • Requires Certification

Specifications

Application:
Wood
Coating:
Electro-zinc
Collection:
Sammys® Sidewinder®
Diameter:
1/4 in
Drive Type:
Nut
FM Approved:
No
Grade:
C1022
Installation Type:
Horizontal Mount, Vertical Mount
Length:
2 in
Material:
Steel
Product Type:
Rod Anchor
Rod Size (in):
3/8 in
UL Listed:
Yes
Work Load Limit:
1725 lb