22 lb. Polyurethane Sealant Kit
Dekstrip™ 22 lb. Polyurethane Sealant Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Dekstrip™
- Material:
- Plastic
- Material Type:
- Polyurethane
- NSF Certified:
- No
- Product Type:
- Seal Kit
- Size:
- 22 lb
- UL Listed:
- No