1/2 in. Steel Drop-in Anchor Setting Tool
1/2 in. Steel Drop-in Anchor Setting Tool
-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Used for 1/2 in-13 TPI drop-in anchor
Documents
Specifications
- Application:
- Concrete, Fire Sprinkler, HVAC
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in
- Material:
- Steel
- Product Type:
- Anchor Setting Tool
- UL Listed:
- No