1/2 in. Carbon Steel Lipless Drop-In Anchor, 50 Pack

Part #RRL12  |  Item #1666319  |  Manufacturer Part #RL-12

$ 21.50

50 EA / $0.43 EACH

21.5

(Pricing is for 1/2 in)

Diameter

Order in multiples of 50

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Expander slots-allow for easy setting and superior performance
  • Cone insert-that expands the anchor when driven with setting tool and hammer
  • Easy depth inspection-keeps threaded rod drop lengths consistent
  • 5/8 in drill bit diameter

Specifications

ASTM Specifications: ASTM E-488

Application: Fire Protection

Coating: [Zinc, Painted]

Diameter: 1/2 in

FM Approved: Yes

Fits Pipe Size: 1/2 in

Length: 2 in

Material: Carbon Steel

Product Type: Hanger Material

Tensile Strength: 8300 lbs

Thread Length: 3/4

UL Listed: Yes