1/4 in. Lipless Drop- In Anchor
1/4 in. Lipless Drop- In Anchor
Package Quantity Info:
EA: 1 IP: 100 CA: 1000 PT: 48000-
Pick Up: 53 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Cone insert-that expands the anchor when driven with setting tool and hammer
- Easy depth inspection-keeps threaded rod drop lengths consistent
- Expander slots-allow for easy setting and superior performance
- ADA
- Lever handles
- Flow rate: 2.2 gpm max
- Metal drain assembly
- 3/8 in drill bit diameter
Specifications
- ASTM:
- ASTM E-488
- Application:
- Concrete Cutting, Metal, Sawing
- Coating:
- Zinc Plated
- Diameter:
- 3/8 in
- FM Approved:
- Yes
- Fits Pipe Size:
- 1/4 in
- Length:
- 1 in
- Material:
- Carbon Steel
- Product Type:
- Drop-In Anchor
- Tensile Strength:
- 2980 lbs
- Thread Length:
- 0.375
- UL Listed:
- Yes