3/4 x 3-3/16 in. Zinc Plated 18-8 and 316 Stainless Steel and Carbon Steel Drop-in Anchor
Multi Set ll® 3/4 x 3-3/16 in. Zinc Plated 18-8 and 316 Stainless Steel and Carbon Steel Drop-in Anchor
Package Quantity Info:
EA: 1 IP: 25 CA: 100 PT: 2400-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Easy Installation and inspection
- Keeps all rods same length
- Lipped anchor body keeps anchor flush
- Retainer lip to keep anchor flush with surface
- Expander slots allow for easy setting and superior performance
Specifications
- ANSI:
- ANSI B212.15 1994
- ASTM:
- ASTM E-488
- Application:
- Concrete, Fire Sprinkler, HVAC, Plumbers
- Bit Diameter(s) (In):
- 1 in
- Coating:
- Zinc Plated
- Collection:
- Multi Set ll®
- Diameter:
- 3/4 in
- FM Approved:
- Yes
- GSA Approved:
- Yes
- Length:
- 3-3/16 in
- Material:
- Carbon Steel, Stainless Steel
- Material Type:
- 18-8, 316
- Product Type:
- Drop-In Anchor
- Size:
- 3/4 in-20
- UL Listed:
- Yes