ITW Redhead

3/8 in. Carbon Steel Drop-In Anchor (Pack of 50)

Part #RRM38  |  Manufacturer Part #RM-38

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lipped anchor body keeps anchor flush
  • Easy Installation and inspection
  • Keeps all rods same length
  • Expander slots allow for easy setting and superior performance
  • Retainer lip to keep anchor flush with surface

Specifications

Diameter: 3/8 in

Material: [Carbon Steel, Stainless Steel]

Material Type: [18-8 SS, 316 SS]

Type: RRM38

UL Listed: Yes