3/8 in. Carbon Steel Lipless Drop-In Anchor, 50 Pack

Part #RRL38  |  Item #1666323  |  Manufacturer Part #RL-38

$ 11.00

50 EA / $0.22 EACH

11.0

(Pricing is for 3/8 in)

Diameter

Order in multiples of 50

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Expander slots-allow for easy setting and superior performance
  • Cone insert-that expands the anchor when driven with setting tool and hammer
  • Easy depth inspection-keeps threaded rod drop lengths consistent
  • 1/2 in drill bit diameter

Specifications

ASTM Specifications: ASTM E-488

Application: Fire Protection

Coating: [Enamel, Painted]

Diameter: 3/8 in

FM Approved: Yes

Fits Pipe Size: 3/8 in

Length: 1-5/8 in

Material: Carbon Steel

Product Type: Hanger Material

Tensile Strength: 6240 lbs

Thread Length: 1/2

UL Listed: Yes