3/8 in. Carbon Steel Shallow Drop-In Anchor, 100 Pack

Part #RRX38  |  Item #1666488  |  Manufacturer Part #RX-38

$ 22.00

100 EA / $0.22 EACH

22.0

Diameter:

3/8 in
Order in multiples of 100

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Expander slots-allow for easy setting and superior performance
  • Cone insert-that expands the anchor when driven with setting tool and hammer
  • Easy depth inspection-keeps threaded rod drop lengths consistent
  • 1/2 in drill bit diameter

Specifications

ASTM Specifications: ASTM E-488

Application: Fire Protection

Coating: Painted

Diameter: 3/8 in

FM Approved: Yes

Fits Pipe Size: 3/8 in

Length: 3/4 in

Material: Carbon Steel

Material Type: [18-8 SS, 316 SS]

Product Type: Hanger Material

Tensile Strength: 1987 lbs

Thread Length: 3/8

UL Listed: Yes