3/8 x 3 in. Hex Washer Head Sleeve Anchor

Part #RHN3830  |  Item #1666401  |  Manufacturer Part #HN-3830

$ 17.50

50 EA / $0.35 EACH

17.5

Length:

3 in
Order in multiples of 50

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Features a split expansion sleeve over a threaded stud bolt body and integral expander, nut and washer
  • Anchor diameter equals hole diameter
  • Provides full 360° hole contact over large area and reduces concrete stress
  • Heavy-loading capacity
  • Preassembled for faster, easier installations
  • Can be installed through object to be fastened
  • Sleeve design improves holding power
  • No pre-spotting of holes necessary

Specifications

Coating: Zinc

Diameter: 3/8 in

Length: 3 in

Material: Carbon Steel

UL Listed: No