Tapcon® 1-1/4 in. Hex Washer Head Masonry Anchor

Part #R3139407  |  Item #1666329  |  Manufacturer Part #3139407

$ 10.00

100 EA / $0.1 EACH

10.0

Length:

1-1/4 in
Order in multiples of 100

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Blue Climaseal™ provides extended corrosion protection
  • Works in all masonry base materials
  • Fast and easy-3 anchors per minute
  • No hole spotting or inserts required
  • ACQ treated wood compatible
  • 3-1/2 in bit length

Specifications

ANSI Specifications: ANSI Z87.1

ASTM Specifications: ASTM B-117

Application: [Concrete, Brick, Block, Masonry]

Coating: Blue Climaseal™

Collection: Tapcon®

Diameter: 3/16 in

Fits Pipe Size: 3/16 in

Length: 1-1/4 in

Material: Carbon Steel

Tensile Strength: 1010 lbs

Thread Length: 1-1/4

UL Listed: No