3/16 x 1-1/4 in. Blue Climaseal™ 410 Stainless Steel Brick, Block, Concrete and Masonry Anchor
This product has been replaced by
Manufacturer Part #3169407V2
Tapcon® 3/16 x 1-1/4 in. Blue Climaseal™ 410 Stainless Steel Brick, Block, Concrete and Masonry Anchor
Package Quantity Info:
EA: 1 IP: 100 CA: 500 PT: 60000-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Works in all masonry base materials
- Fast and easy-3 anchors per minute
- Blue Climaseal™ provides extended corrosion protection
- 3-1/2 in bit length
- ACQ treated wood compatible
- No hole spotting or inserts required
Specifications
- ANSI:
- ANSI Z87.1 2003
- ASTM:
- ASTM B-117
- Application:
- Concrete, Brick, Block
- Coating:
- Blue Climaseal™
- Collection:
- Tapcon®
- Color Finish Name:
- Blue
- Diameter:
- 3/16 in
- Drive Type:
- Flathead
- FM Approved:
- No
- Length:
- 1-1/4 in
- Material:
- Steel
- Material Type:
- 410
- Package Quantity:
- Pack of 25
- Product Type:
- Anchor
- UL Listed:
- No
- Weight:
- 0.8 lb