Tapcon® 3/16 x 2-3/4 in. Blue Climaseal™ Carbon Steel Hex Washer Head Medium Anchor (25 Pack)

Part #RHW3234P25  |  Item #7332550  |  Manufacturer Part #HW3-234P25

Length:

2-3/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Coating: Blue Climaseal™

Collection: Tapcon®

Diameter: 3/16 in

FM Approved: No

Length: 2-3/4 in

Material: Carbon Steel

Package Quantity: Pack of 25

UL Listed: No