ITW Redhead

Trubolt® 1/4 x 3-1/4 in. Carbon Steel Wedge Anchor

Part #RTB4C1432  |  Item #7343494  |  Manufacturer Part #TB4C-1432

Diameter:

1/4 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  100
  • Case:  600

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Trubolt®

Diameter: 1/4 in

Length: 3-1/4 in

Material: Carbon Steel

Thread Length: 2.25

UL Listed: No