3/8 x 3 in. 304 Stainless Steel Wedge Anchor

You last purchased this on
 
REDHEAD

Trubolt® 3/8 x 3 in. 304 Stainless Steel Wedge Anchor

This product requires certification to purchase.
Brand image
You last purchased this on
 
REDHEAD

Trubolt® 3/8 x 3 in. 304 Stainless Steel Wedge Anchor

  • Fast #
  • Part #RWW3830
  • Item #1666411
  • Manufacturer Part #WW-3830
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • Stainless steel expansion ring
  • Length code ID headstamp
  • Fully-threaded design allows maximum flexibility
  • Anchor body-available in zinc-plated steel, hot-dipped galvanized steel, 304 stainless steel and 316 stainless steel
  • Cold-Formed manufacturing process adds strength
  • Installs with common hand tools
  • Requires Certification

Specifications

ANSI:
ANSI B212.15 1994
Application:
Cladding, Concrete, Stadium Seating
Collection:
Trubolt®
Diameter:
3/8 in
FM Approved:
Yes
GSA Approved:
Yes
Length:
3 in
Material:
Stainless Steel
Material Type:
304
Product Type:
Wedge Anchor
Size:
3/8 in-16
Thread Length:
1.75
UL Listed:
Yes