25/64 x 25/64 x 25/64 in. Round Twist 1 Piece
Sammy X-Press It® 25/64 x 25/64 x 25/64 in. Round Twist 1 Piece
Frequently Purchased Together
Product Details
- Assembled in the U.S.A.
- The Sammy X-Press expands to provide direct vertical attachment in:- metal deck (22-16 ga)- z-purlin (18-16 ga)
Specifications
- Bit Diameter(s) (In):
- 25/64 in
- Bit Sizes:
- 25/64 in
- Coating:
- Electroplated Zinc
- Collection:
- Sammy X-Press It®
- Drill Bit Type:
- Twist
- Magnetic:
- No
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Rod Size (in):
- 3/8 in
- Shank Size:
- 25/64 in
- Shank Style:
- Round
- Tool Type:
- Drill Bit
- UL Listed:
- Yes