1/4 x 1/4 in. SDS-Max® Masonry 1 Piece
SDS 250 1/4 x 1/4 in. SDS-Max® Masonry 1 Piece
Frequently Purchased Together
Product Details
- For use with concrete Sammys®
- Special hex on shaft fit SL 250 sleeve and nut driver
Specifications
- Application:
- Concrete
- Bit Sizes:
- 1/4 in
- Brand Model Compatibility:
- Sammys®
- Collection:
- SDS 250
- Drill Bit Type:
- Masonry
- Length:
- 5-1/2 in
- Magnetic:
- No
- Material:
- Carbide Tipped
- Number of Pieces:
- 1 Piece
- Shank Size:
- 1/4 in
- Shank Style:
- SDS-Max
- Tool Type:
- Drill Bit
- UL Listed:
- Yes