3 in. Electroplated Zinc Steel Vertical Mount Nut
Sammys® SST 3 in. Electroplated Zinc Steel Vertical Mount Nut
Package Quantity Info:
EA: 1 IP: 25 CA: 125 PT: 19500-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Two step installation process, no custom bracket assembly required
- Reduces installation time and cost
- For 3/8" rod
- Ensures correct installation torque
- Reduces occurrences of fastener failure due to over driving
- Holds up to 404-450 lbs
- Allows engineering of systems with fewer attachment points
Specifications
- Application:
- Concrete, Drywall
- Coating:
- Electroplated Zinc
- Collection:
- Sammys® SST
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 1/4 in
- Drive Type:
- Nut
- FM Approved:
- No
- Grade:
- C
- Installation Type:
- Vertical Mount
- Length:
- 3 in
- Material:
- Steel
- Rod Size (in):
- 3/8 in
- UL Listed:
- No
- Work Load Limit:
- 450 lb