1 x 1/4 in. Climaseal™ and Electroplated Zinc Steel Horizontal Threaded Rod Anchor
SWDR 1 x 1/4 in. Climaseal™ and Electroplated Zinc Steel Horizontal Threaded Rod Anchor
Package Quantity Info:
EA: 1 IP: 25 CA: 125 PT: 25500-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Quick to install into steel range from 20 gauge to 1/2" thicknesses
- Saves time from traditional methods and reduces installation costs
- Teks drill point technology delivers one step installation process
- A standard screwgun with a depth sensitive nosepiece should be used to install Teks. For optimal fastener performance, the screwgun should be a minimum of 6 amps and have an RPM range of 0 - 2500
- Made with Teks® self-drilling fasteners - no pre-drilling required
- Quick to install using the Sammys nut driver with an 18V cordless drill/drive
- Reduces occurrences of fastener failure due to over driving
- Ensures correct installation torque
- Assembled in the U.S.A
Specifications
- Application:
- Steel
- Coating:
- Climaseal®, Electro-zinc
- Collection:
- SWDR
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Diameter:
- 1/4 in
- Drive Type:
- Nut
- FM Approved:
- Yes
- Fits Pipe Size:
- 4 in
- Grade:
- C
- Head Style:
- End-Drilled
- Installation Type:
- Horizontal Mount
- Length:
- 1 in
- Material:
- Steel
- Product Type:
- Rod Anchor
- Rod Size (in):
- 3/8 in
- Size:
- 1/4 in-20
- UL Listed:
- Yes
- Work Load Limit:
- 1900 lb