Sleeve Concrete Installation for ITW Buildex Concrete Sammys Anchors
Sleeve Concrete Installation for ITW Buildex Concrete Sammys Anchors
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For fast, one drill installation of concrete SAMMYS®
Specifications
- Brand Model Compatibility:
- Sammys®
- Coating:
- Zinc
- FM Approved:
- No
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Product Type:
- Sleeve
- Tool Type:
- Installation Tool
- UL Listed:
- No