IVORY DISH SOAP LIQUID 24OZ 10/CS

You last purchased this on
 
Ivory

IVORY DISH SOAP LIQUID 24OZ 10/CS

This product requires certification to purchase.
You last purchased this on
 
Ivory

IVORY DISH SOAP LIQUID 24OZ 10/CS

  • Fast #
  • Part #MMRPRO25574CA
  • Item #7484824
  • Manufacturer Part #PGC25574
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Handles a broad range of dish soils
  • Cleans your dishes and leaves a classic scent
  • Designed to have mild, long-lasting suds for a more thorough clean
  • Cleans cooked-on grease and other organic matter
  • Volume: 24 oz
  • Cleans ceramic, glass, metal and plastic dishes
  • Used for handwashing dishes
  • Requires Certification

Specifications

Application:
Manual Dishwashing Detergent
Color Finish Name:
Ivory
EcoLogo Certified:
No
Green Seal Certified:
No
Package Quantity:
Case of 10
Product Type:
Dish Soap
Size:
24 oz