1/2 in. 12 gph 60 psi 115V PTFE and EPDM Electric Motor Pump

You last purchased this on
 
Iwaki Walchem

EHE Series 1/2 in. 12 gph 60 psi 115V PTFE and EPDM Electric Motor Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Iwaki Walchem

EHE Series 1/2 in. 12 gph 60 psi 115V PTFE and EPDM Electric Motor Pump

  • Fast #
  • Part #WEHE46E1VC
  • Item #5093883
  • Manufacturer Part #EHE46E1-VC
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Input control functions include 4-20mA and pulse signals
  • 4-button keypad with digital display
  • Manual or automatic control
  • 1800:1 turndown ratio for high resolution chemical feed
  • Advanced microprocessor control
  • Requires Certification

Specifications

AMP:
1.8
Collection:
EHE Series
Cord Length:
20 ft
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Energy Star Compliant:
No
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
288 gpm
IAPMO Listed -:
No
Material:
Plastic, Rubber
Material Type:
PTFE, EPDM
NSF Certified:
No
Power Source:
Electric
Pressure - Maximum:
60 psi
UL Listed:
No
Volts:
115V
Watts:
48 W
Weight:
22 lb