EHE Series 1/2 in. 20 gph 30 psi 115V PTFE and EPDM Electric Motor Pump

Part #WEHE56E1VC  |  Item #4931637  |  Manufacturer Part #EHE56E1-VC

Call for Pricing EACH

Flow Rate:

480 gpm
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manual or automatic control
  • Input control functions include 4-20mA and pulse signals
  • 4-button keypad with digital display
  • Advanced microprocessor control
  • 1800:1 turndown ratio for high resolution chemical feed

Specifications

AMP: 1.8

Collection: EHE Series

Cord Length: 20 ft

End Connection 1: Tube OD

End Connection 2: Tube OD

End Connections: Tube OD

Energy Star Compliant: No

FM Approved: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 480 gpm

IAPMO Listed: No

Material: [Plastic, Rubber]

Material Type: [PTFE, EPDM]

Maximum Pressure: 30 psi

NSF Certified: No

Power Source: Electric

UL Listed: No

Volts: 115V

Watts: 48

Weight: 22