1/2 in. 20 gph 30 psi 115V PTFE and EPDM Electric Motor Pump
EHE Series 1/2 in. 20 gph 30 psi 115V PTFE and EPDM Electric Motor Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Input control functions include 4-20mA and pulse signals
- 4-button keypad with digital display
- Manual or automatic control
- 1800:1 turndown ratio for high resolution chemical feed
- Advanced microprocessor control
Specifications
- AMP:
- 1.8
- Collection:
- EHE Series
- Cord Length:
- 20 ft
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Energy Star Compliant:
- No
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 480 gpm
- IAPMO Listed -:
- No
- Material:
- Plastic, Rubber
- Material Type:
- PTFE, EPDM
- NSF Certified:
- No
- Power Source:
- Electric
- Pressure - Maximum:
- 30 psi
- UL Listed:
- No
- Volts:
- 115V
- Watts:
- 48 W
- Weight:
- 22 lb