Iwaki Walchem

EWN-R Series 3/8 in. 24 gpd 105 psi OD Tube PVC, PTFE and EPDM Centrifugal Pump

Part #WEWNB16VEURM  |  Manufacturer Part #EWN-B16VEURM

Flow Rate:

24 gpd
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Multi-function digital controller for manual, 4-20mA or pulse control
  • Operates at up to 360 strokes-per-minute for accurate dosage
  • Standard tubing connection can be converted to NPT as needed
  • Adjust display between flow rate units or percent speed for easy-to-read output to make quick flow rate changes
  • Universal voltage for source power flexibility

Specifications

Collection: EWN-R Series

End Connection 1: Tube OD

End Connection 2: Tube OD

End Connections: Tube OD

Energy Star Compliant: No

FM Approved: No

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 24 gpd

IAPMO Listed: No

Maximum Pressure: 105 psi

NSF Certified: No

Power Source: Electric

UL Listed: Yes

Volts: 115V

Weight: 10