3/8 in. 24 gpd 150 psi OD Tube PVC, PTFE and FKM Centrifugal Pump
EWN-R Series 3/8 in. 24 gpd 150 psi OD Tube PVC, PTFE and FKM Centrifugal Pump
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Operates at up to 360 strokes-per-minute for accurate dosage
- Standard tubing connection can be converted to NPT as needed
- Multi-function digital controller for manual, 4-20mA or pulse control
- For injecting sodium hypochlorite and other gaseous chemicals
- Universal voltage for source power flexibility
- Adjust display between flow rate units or percent speed for easy-to-read output to make quick flow rate changes
Specifications
- Collection:
- EWN-R Series
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Energy Star Compliant:
- No
- FM Approved:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 24 gpm
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 12 lb