3/8 in. 50.4 gpd 105 psi OD Tube PVC, PTFE and FKM Centrifugal Pump

You last purchased this on
 
Iwaki Walchem

EWN-R Series 3/8 in. 50.4 gpd 105 psi OD Tube PVC, PTFE and FKM Centrifugal Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Iwaki Walchem

EWN-R Series 3/8 in. 50.4 gpd 105 psi OD Tube PVC, PTFE and FKM Centrifugal Pump

  • Fast #
  • Part #WEWNC21VCURM
  • Item #5122223
  • Manufacturer Part #EWN-C21VCURM
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Operates at up to 360 strokes-per-minute for accurate dosage
  • Standard tubing connection can be converted to NPT as needed
  • Multi-function digital controller for manual, 4-20mA or pulse control
  • Universal voltage for source power flexibility
  • Adjust display between flow rate units or percent speed for easy-to-read output to make quick flow rate changes
  • Requires Certification

Specifications

Collection:
EWN-R Series
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Energy Star Compliant:
No
FM Approved:
No
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
50.4 gpm
IAPMO Listed -:
No
NSF Certified:
No
Power Source:
Electric
Pressure - Maximum:
105 psi
UL Listed:
Yes
Volts:
115V
Weight:
12 lb