1 gph Electronic Chemical Metering Pump
EZ Series 1 gph Electronic Chemical Metering Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LCD display and keypad
- Maximum of 360 strokes per minute
- Operated via simple 3-button control panel
- Pumps are supplied with an Auto Degassing Valve to prevent loss of prime
- Designed for injecting sodium hypochlorite and other gaseous chemicals
Specifications
- Collection:
- EZ Series
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 0.9 gph
- NSF Certified:
- Yes
- Pressure - Maximum:
- 105 psi
- Pump Application -:
- Chemical
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 7 lb