Iwaki Walchem EZ Series 1/2 in. 103.2 gpd 50 psi OD Tube Centrifugal Pump

WEZC31D1VE

Manufacturer Part #: EZC31D1-VE

Flow Rate

103.2 gpd

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Operated via simple 3-button control panel
  • LCD display and keypad
  • Maximum of 360 strokes per minute

SPECIFICATIONS

Collection
EZ Series
End Connection 2
Tube OD
End Connections
Tube OD
FM Approved
No
Fitting Size 2
1/2 in
Flow Rate
103.2 gpd
IAPMO Listed
No
Maximum Pressure
50 psi
NSF Certified
No
Power Source
Electric
UL Listed
No
Volts
115V
Weight
10

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday