1/2 in. 6.3 gph 30 psi 115V PTFE and EPDM Electric Motor Pump
EZ Series 1/2 in. 6.3 gph 30 psi 115V PTFE and EPDM Electric Motor Pump
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LCD display and keypad
- Maximum of 360 strokes per minute
- Operated via simple 3-button control panel
Specifications
- AMP:
- 1.2
- Collection:
- EZ Series
- Connection Type:
- OD Tube
- Energy Star Compliant:
- No
- Fitting Size 1:
- 1/2 in
- Flow Rate:
- 151.2 gpm
- IAPMO Listed -:
- No
- Material Type:
- PTFE, EPDM
- NSF Certified:
- No
- Power Source:
- Electric
- Pressure - Maximum:
- 30 psi
- UL Listed:
- No
- Volts:
- 115V
- Watts:
- 22 W
- Weight:
- 10 lb