3/8 in. 14 gph 150 psi 115V PTFE and EPDM Electric Motor Pump

You last purchased this on
 
Iwaki Walchem

EZ Series 3/8 in. 14 gph 150 psi 115V PTFE and EPDM Electric Motor Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Iwaki Walchem

EZ Series 3/8 in. 14 gph 150 psi 115V PTFE and EPDM Electric Motor Pump

  • Fast #
  • Part #WEZB11D1VCA
  • Item #5094813
  • Manufacturer Part #EZB11D1-VCA
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • LCD display and keypad
  • Maximum of 360 strokes per minute
  • Operated via simple 3-button control panel
  • EZ-timer module for timed feed control
  • Outputs to 6.3 gph and pressure capabilities to 150 psi
  • Simple to operate microprocessor control with a turndown ratio of 360:1
  • Pumps are supplied with an auto degassing valve to prevent loss of prime
  • Designed for injecting sodium hypochlorite and other gaseous chemicals
  • Weekly schedules can be programmed in either 1 or 2-week cycles with a daily on-time
  • Can be programmed in daily or weekly cycles
  • Requires Certification

Documents


Specifications

AMP:
0.8
ANSI:
ANSI 61
Collection:
EZ Series
Connection Type:
OD Tube
Energy Star Compliant:
No
FM Approved:
No
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
0.6 gph
IAPMO Listed -:
No
Material:
Plastic, Rubber
Material Type:
EPDM, PTFE
NSF:
NSF 61
NSF Certified:
Yes
Power Source:
Electric
Pressure - Maximum:
150 psi
Product Type:
Chemical Feed Pump
Pump Body Material:
PVC
Pump Phase:
1
UL Listed:
No
Volts:
115V
Watts:
20 W
Weight:
7 lb