Iwaki Walchem EZ Series 3/8 in. 2 gph 105 psi 115V PTFE and EPDM Electric Motor Pump

WEZC21D1VC

Manufacturer Part #: EZC21D1-VC

Flow Rate

48 gpd

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Operated via simple 3-button control panel
  • LCD display and keypad
  • Maximum of 360 strokes per minute

SPECIFICATIONS

AMP
1.2
Collection
EZ Series
End Connection 2
Tube OD
End Connections
Tube OD
FM Approved
No
Fitting Size 2
3/8 in
Flow Rate
48 gpd
IAPMO Listed
No
Maximum Pressure
105 psi
NSF Certified
No
Power Source
Electric
UL Listed
No
Volts
115V
Watts
22
Weight
7

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday