3/8 in. 24 gpd 105 psi OD Tube EPDM and PTFE Centrifugal Pump
EZ Series 3/8 in. 24 gpd 105 psi OD Tube EPDM and PTFE Centrifugal Pump
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LCD display and keypad
- Maximum of 360 strokes per minute
- Operated via simple 3-button control panel
Specifications
- Collection:
- EZ Series
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Energy Star Compliant:
- No
- FM Approved:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 24 gpm
- IAPMO Listed -:
- No
- Material:
- Plastic, Ceramic
- Material Type:
- EPDM, PTFE
- NSF Certified:
- No
- Power Source:
- Electric
- Pressure - Maximum:
- 105 psi
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 7 lb